Shop All Thread Repair Kits
Heli-Coil Division
Heli Coil Division He5521-4 Thread Repair Kit 0.25-20 Unc
Mfr # HE5521-4
Zoro # G203948359
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Coil Division
- MFR # HE5521-4
- Zoro # G203948359
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Description
Thread repair kit.
- Size - 1/4 - 20 unc.
- Item Weight - 2.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 40 mm Shaft Dia, 10 PK (DSH-40ST PA)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02939)
- J.W. WINCO Round Spacer, M12 Screw Size, Stainless Steel, 4 mm Overall Lg, 12 mm Inside Dia (14W4LGC)
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-5/16HDK)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M5-0.80, Steel (3520-5.00K)
- RECOIL Pro Series Recoil Kit, UNF, 1/4-28, 12 pcs. (34046)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 1 1/2 in, Steel (NES1000)
- PRO THREAD Thread Repair Kit, M12-1.25 (3598-12125K)
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-32, Hexavalent Chromium Zinc, 8 Inserts (EZ-901032-20)
- Heli-Coil Division Thread Repair Kits