Shop All Thread Repair Kits
Heli-Coil Division
Heli Coil Division He5521-1 Thread Repair Kit 12-24 Unc
Mfr # HE5521-1
Zoro # G703948361
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heli-Coil Division
- MFR # HE5521-1
- Zoro # G703948361
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | UNC |
Description
Thread repair kit.
- Size - 12 - 24 unc.
- Item Weight - 0.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (N04360.056.0125)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 3 PK (933905)
- TAMPER-PRUF SCREWS 1-1/2 in Torx Flat Tamper Resistant Screw, Steel, Zinc Plated Finish, 50 PK (490630)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 25 PK (M51420.120.0001)
- HELI-COIL DIVISION Heli Coil Division He5546-6 Thread Repair Kit M6 X 1 Metric (HE5546-6)
- RECOIL Helical Insert Repair Kit, Helical Inserts, 1/4"-20, 15 Inserts (32048)
- ZORO SELECT Thread Repair Kit, External 5/32 in to 6 in, Steel (NES1300)
- HELI-COIL Heli Coil Division Thread Repair Kit 12-24 Unc (HE371956)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M16-2.00 (3520-16.00K)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M16-2.00, Plain 18-8 Stainless Steel (5403-16)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 5 Inserts (EZ-400-M8-CR)
- Heli-Coil Division Thread Repair Kits