Shop All Marine & Boat Lighting
Heise Led Lighting Systems
HEISE Marine Auxiliary Accent Lighting Pod - 1.5" x 3" - White/White
Mfr # HE-ML1
Zoro # G502943406
product price: $57.69
/ea
$57.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-ML1
- Zoro # G502943406
- UPC # 86429313037
- Country of Origin China
- Category Marine & Boat Lighting
Description
Marine Auxiliary Accent Lighting Pod - 1.5" x 3" - White
SPECS
- Input Voltage: 10-30V DC
- White: (3-5W CREE LEDs)
- Wattage: 15W
- Raw Lumens: 1200/720
- Beam Pattern: 120deg Flood
CONSTRUCTION
- Housing Material: White Die-cast Aluminum Housing
- Lens Material: PC
- Mounting: Two Rubber Bases Included
- Hardware: Stainless 316
OPERATION
- Operating Temperature: -40degC to +60degC
- Current Consumption: .2 amps at 13.8 volts
- IP Rating: IP68
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISE SEATING Pro Butt Seat, Charcoal (8WD112BP-720)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (9814)
- BALDWIN FILTERS Air Filter, 13-11/16 inL x 3-3/16 in dia. (RS5783)
- AFTERMARKET Power Steering Cylinder Seal Kit Fits Ford 6610 7710 7610 5610 Fits New Holland (HYI40-0034)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- HEISE LED LIGHTING SYSTEMS HEISE RGB LED Controller Waterproof (MPS-RGBC-4)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- BAJA DESIGNS LP4 PRO LED LIGHT POD PAIR(DRIVING/COMBO;CLEAR) (297803)
- Heise Led Lighting Systems Marine & Boat Lighting