Heise Led Lighting Systems

HEISE Infinite Series 50" RGB Backlite Dualrow Bar - 24 LED


product price: $470.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Infinite Series 50" RGB Backlite Dualrow Bar - 24 LED

The Infinite Series offers pure white light with 16 million selectable colors as a backlight, controlled by a mobile app. The military breather port allows moisture to escape and the virtually unbreakable polycarbonate lens will withstand the toughest environments. The backlit RGB lights use the same controller as Heise's popular RGB accent lights, allowing the Infinite Series to be synchronized and controlled using a single mobile app. The HE-CBRGB controller is sold separately and required for RGB functionality.

Specifications:

  • Input Voltage: 10-30V DC
  • Wattage: 144W
  • Raw Lumens: 17100
  • LUX @ 10M: 2350
  • Color Temperature: 6000K
  • Beam Pattern: Spot(8°)

Construction:

  • Housing Material: Die–cast Aluminum Housing
  • Housing Color: Black
  • Lens Material: PC
  • Mounting Bracket: Die–cast Aluminum
  • Hole Dimensions: Brackets turned inward - 49.25"
  • Brackets turned outward - 51.5"
  • Mounting Bolt Drill - .25"
  • Height of Light Bar Itself: 4.8"
  • Depth of Light Bar Itself: 3.50"
  • Electronics: Integrated-Epoxy Encapsulated
  • Hardware: Stainless 316

Operation:

  • Operating Temperature: -40°C to +60°C
  • Current Consumption: 14.3 amps @ 13.8 volts
  • IP Rating: IP67
  • Protections: Reverse Polarity

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.