HEISE Infinite Series 40" RGB Backlite Dualrow Bar - 24 LED
Mfr # HE-INFIN40
Zoro # G402943032
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-INFIN40
- Zoro # G402943032
- UPC # 86429368990
- Country of Origin China
- Category Marine & Boat Lighting
Description
Infinite Series 40" RGB Backlite Dualrow Bar - 24 LED
The Infinite Series offers pure white light with 16 million selectable colors as a backlight, controlled by a mobile app. The military breather port allows moisture to escape and the virtually unbreakable polycarbonate lens will withstand the toughest environments. The backlit RGB lights use the same controller as Heise's popular RGB accent lights, allowing the Infinite Series to be synchronized and controlled using a single mobile app. The HE-CBRGB controller is sold separately and required for RGB functionality.
Specifications:
- Input Voltage: 10-30V DC
- Wattage: 114W
- Raw Lumens: 14440
- LUX @ 10M: 1780
- Color Temperature: 6000K
- Beam Pattern: Spot(8°)
Construction:
- Housing Material: Die–cast Aluminum Housing
- Housing Color: Black
- Lens Material: PC
- Mounting Bracket: Die–cast Aluminum
- Hole Dimensions: Brackets turned inward - 39.25"
- Brackets turned outward - 41.5"
- Mounting Bolt Drill - .25"
- Height of Light Bar Itself: 4.8"
- Depth of Light Bar Itself: 3.50"
- Electronics: Integrated-Epoxy Encapsulated
- Hardware: Stainless 316
Operation:
- Operating Temperature: -40°C to +60°C
- Current Consumption: 9.5 amps @ 13.8 volts
- IP Rating: IP67
- Protections: Reverse Polarity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALTDOGG TGS06 10 Cubic Foot Tailgate Spreader (TGS06)
- TIMKEN Tapered Roller Bearing Cup, 34478 (34478)
- MOROSO SWITCH, BATTERY DISCONNECT (74100)
- CURT A20 5th Wheel Hitch, 16044 (16044)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HEISE LED LIGHTING SYSTEMS Sound Activated RGB Controller w/IR Remote (HE-RGBSAC-1)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS HEISE RGB LED Controller Waterproof (MPS-RGBC-4)
- HELLA Hella NaviLED 360 2 NM Anchor Lamp With Compact Surface Mount Base (980960011)
- Heise Led Lighting Systems Marine & Boat Lighting