HEISE H10 Replacement LED Headlight Kit - Single Beam
Mfr # HE-H10LED
Zoro # G202943805
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-H10LED
- Zoro # G202943805
- UPC # 86429338603
- Country of Origin China
- Category Marine & Boat Lighting
Description
H10 Replacement LED Headlight Kit - Single Beam
HEISE LED replacement headlights are designed to replace weaker, factory bulbs with brighter, low current consuming LED bulbs. These headlight kits are extremely bright, providing the additional light needed on dark nights.
Each kit has a pair of 25 watt LED bulbs. The voltage and current monitoring circuits are inside the compact radial heatsink housing and protected from the elements. Installation is easy, even in tight locations!
Heise headlights come in 21 different model sizes to fit an array of headlight applications and are the perfect upgrade for drivers wanting more out of their headlights.
Features:
- 6000 Lumens
- 25 Watts per bulb
- Voltage: 9-32V DC
- Compact radial heatsink for better heat dissipation – less depth of space and easy installs
- Voltage and current monitoring circuits are inside the compact radial heatsink housing and protected from the elements
- 6500K color spectrum with 3000K (golden yellow) and 8000K (light blue tint) films
- Rotatable bulb can adjust the beam pattern for the vehicle
- IP67 Rated
- Not for use on public roads
*Sold as a Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Replacement Element for Gas Spin-On Fuel/Water Seperators, 10 Micron (S3232TUL)
- DONALDSON Hydraulic Filter, Cartridge, P171531 (P171531)
- ROADPRO Large Self-Extinguishing Ashtray (RP-452L)
- POWERBUILT One-Man Brake Bleeder-Master (648591)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS HEISE RGB LED Controller Waterproof (MPS-RGBC-4)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- Heise Led Lighting Systems Marine & Boat Lighting