Shop All Marine & Boat Lighting
Heise Led Lighting Systems
HEISE Dual Row Blackout LED Lightbar - 22in
Mfr # HE-BD22
Zoro # G012299468
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-BD22
- Zoro # G012299468
- UPC # 86429414550
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Dual Row Blackout LED Lightbar - 22in An improved design makes the latest generation of Heise Blackout Series LED lights a versatile lighting solution for different vehicles and uses. Function meets style with refined frames and cleaner lines for a sleek yet minimalistic look. The upgraded optics have changed from a direct to an indirect placement allowing more control of the location and pattern of the beam. This allows the lights to be tailored to the vehicle, its entire lighting system, and for the driver lighting coverage needs. The hybrid 90oflood and 8ospot beam pattern combination deliver the best of both worlds with intense spotlights in the center flanked by widebeam lights on each side. Heise protective vent port allows for internal moisture to escape and prevents any external moisture from entering the lightbar housing. Features: Input Voltage: 10-30V Dc Color Temperature: 5700K Beam Pattern: Combo 90 degrees Flood / 8 degrees Spot Housing Material: Die-Cast Aluminum Color: Black Membrane: Protective Vent Port Lens Material: Polycarbonate Mounting Bolt Drill:0.25 Electronics: Integrated-Epoxy Encapsulated Hardware: Stainless 316 Operating Temperature: -40 degreesF To +140 degreesF Protection: Reverse Polarity Mounting: Side, Rear Limited Lifetime Warranty Specifications: Length: 22 Wattage: 200W Raw Lumens: 16,800lm Lux at 10m: 6461 Current Consumption @ 13.8V: 6.7A IP Rating: IP67 Vehicle Applications: Universal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Black 2 AWG Tinned Copper Battery Cable - 250' (114025)
- KEN-TOOL R90 23" 4-Way Lug Wrench, 11/16" Stk (35627)
- CUSTOM ACCESSORIES Foot Pump Steel 100Psi (57777)
- FABTECH 09-13 F150 UCA REPLACEMENT BUSHING KIT (FTS98017)
- HEISE LED LIGHTING SYSTEMS 4 LED Marine Cube Light - Flush Mount - 3" (HE-MFMCL2)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS HEISE Single Row Slimline LED Light Bar - 5-1/2" (HE-SL550)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- ILC Replacement for Tungsram 1057 replacement light bulb lamp, 10PK (1057 TUNGSRAM)
- Heise Led Lighting Systems Marine & Boat Lighting