Shop All Marine & Boat Lighting
Heise Led Lighting Systems
HEISE 7in Edgeless Driving Light Spot
Mfr # HE-EL3
Zoro # G212299503
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-EL3
- Zoro # G212299503
- UPC # 86429414741
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
7in Edgeless Driving Light Spot Form and function. Heise provides a powerful spotlight in a clean, edgeless frame with no screws on the front face for a sleek appearance that doesn’t compromise performance. This heavy-duty 7 round driving light is designed for off-road, rugged, and dark night conditions to illuminate your path for better visibility. Features: Input Voltage: 12-24V Dc Color Temperature: 6000K Beam Pattern: 10oSpot Housing Material: Die-Cast Aluminum Color: Black Lens Material: Polycarbonate Electronics: Integrated-Epoxy Encapsulated Hardware: Stainless 316 Operating Temperature: -40oF To +140oF Protection: Reverse Polarity Limited Lifetime Warranty Specifications: Size: 7 16LEDs Wattage: 80W Raw Lumens: 6,720lm Lux at 10m: 1075 Current Consumption @ 13.8V: 5.3A IP Rating: IP68, IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Car Fan, Portable (RP8000)
- SKF NBR, single lip, grease seal, Bore-Tite (7411)
- SEA-DOG Stainless Steel Short Side Door Hinge - Stamped Packaged (201510-1)
- METRA ELECTRONICS Metra 44UA50 Amplified Antenna Black Univ (44UA50)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- HEISE LED LIGHTING SYSTEMS Sound Activated RGB Controller w/IR Remote (HE-RGBSAC-1)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS Single Row Slimline LED Light Bar - 20-1/4" (HE-SL2014)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- ILC Replacement for Osram Sylvania 64156 H3 24v70w replacement light bulb lamp (64156 H3 24V70W OSRAM SYLVANIA)
- Heise Led Lighting Systems Marine & Boat Lighting