Shop All Marine & Boat Lighting
Heise Led Lighting Systems
HEISE 3" 4 LED Cube Light
Mfr # HE-ICL2
Zoro # G302942210
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise Led Lighting Systems
- MFR # HE-ICL2
- Zoro # G302942210
- UPC # 86429368457
- Country of Origin China
- Category Marine & Boat Lighting
Description
3" 4 LED Cube Light
Specifications:
- Wattage: 13W
- Lumens: 1080
- Lux @ 10M: 411
- Color Temperature: 6000K
- Beam Pattern: Spot (8°)
Construction:
- Housing Material: Die-Cast Aluminum Housing
- Housing Color: Black
- Lens Material: PC
- Mounting Bracket: Stainless Steel
- Electronics: Integrated–Epoxy Encapsulated
- Hardware: Stainless 316
Operation:
- Operating Temperature: -40°C to +60°C
- Current Consumption @ 13.8V: 0.9 A
- IP Rating: IP67
- Protections: Reverse Polarity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KOHLER 25-098-11-S STARTER (25-098-11-S STARTER)
- GROTE Solder Splice Terminal, 12-10 Ga, PK15 (84-2612)
- BUYERS PRODUCTS Throttle Stop, 5/16In Dia Barrel (516)
- A & I PRODUCTS Dust Plug, 1/4 6" x5" x4" (A-5205-2M-P)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 14" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN14)
- HEISE LED LIGHTING SYSTEMS Sound Activated RGB Controller w/IR Remote (HE-RGBSAC-1)
- HEISE LED LIGHTING SYSTEMS Triple Row LED Light Bar - 50" (HE-TR50)
- HEISE LED LIGHTING SYSTEMS HEISE 6 LED Single Row Driving Light (HE-DL1)
- HEISE LED LIGHTING SYSTEMS HEISE Infinite Series 22" RGB Backlite Dualrow Bar - 24 LED (HE-INFIN22)
- HEISE LED LIGHTING SYSTEMS RGB Accent Lighting Kit - 8 Pack (HE-8TLRGBK)
- MILWAUKEE TOOL M18 ROCKET DUAL POWER TOWER LIGHT (ML2131-20)
- Heise Led Lighting Systems Marine & Boat Lighting