Shop All Vehicle Bulbs & Lenses
Heise
Heise HEDR22 22 in. Dual Row Light Bar 120W Cree LED
Mfr # HEDR22
Zoro # G604034057
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heise
- MFR # HEDR22
- Zoro # G604034057
- UPC # 86429297924
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Description
22 in. dual row, 40 LED advanced thermal management Light Bar provides short circuit and open circuit protection. Features intense spotlights in the center and wide beam driving lights on each side of Light Bar for superb road illumination, heavy duty rubber foot mounts help reduce vibration, integrated Epoxy encapsulated electronics, durable black Die-cast Aluminum Housing? &mounting bracket, PC? lens material for durability and stainless mounting hardware.
Specification:- Input Voltage: 10-30V DC?
- Power Consumption: 120W? (40-3W CREE LEDs)?
- Lumen Flux: 9600lm?
- Color Temperature: 6000K?
- Beam Pattern: Combo-Flood(90°)-Spot(8°)
- Operating temperature: -40°C to +60°C
- IP rating: IP67
- Reverse Polarity Protection
- Die Cast Aluminum Housing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Drive Belt For Club Car Ds Carryall Precedent 265-782 (265-782)
- TRU-FLATE Lubricant and Preservative, 1 gal. (12-097)
- SEACHOICE 3 Step Boarding Ladder (71550)
- FLEETGUARD Ccv Filtration, CV52055 (CV52055)
- HEISE Heise HE9005LED Replacement LED Headlight Kit for 9005 Bulbs (HE9005LED)
- ECCO Lens, 6400 Series, Amber (R6400LA)
- ILC Replacement for LIGHT BULB / LAMP H/6V/10W/G4/T2.25/CL/100H (H/6V/10W/G4/T2.25/CL/100H LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 7613 (WW-1WFK-2)
- ILC Replacement for Eiko 1142-bp replacement light bulb lamp, 10PK (1142-BP EIKO)
- ILB GOLD Indicator Lamp, Replacement For Donsbulbs 1134 (1134)
- ILC Replacement For GE GENERAL ELECTRIC GE 4350 (WW-1VK0-8)
- Heise Vehicle Bulbs & Lenses