Shop All Pot Fillers
Heirloom
KS3107BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3107BAL
Zoro # G3069536
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Handle Type Lever Handle
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3107BAL
- Zoro # G3069536
- UPC # 663370520082
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3107BAL Wall Mount Pot Filler Kitchen |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Handle Type | Lever Handle |
Faucet Operation | Manual |
Flow Rate | 3.80 gpm |
Finish | Brushed Brass |
Number of Handles | 2 |
ADA Compliant | Yes |
Description
Item KS3107BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- LEGEND VALVE 2" SS316 UNION (416-148)
- APOLLO PEX 1/2 in. Chrome-Plated Brass PEX Barb x 3/8 in. Compression Dual Outlet Quarter-Turn Angle Stop Valve (APXVA123838C)
- NEOPERL 1.5 gpm Aerated Outlet, 13/16 in - 27 Thread Size, Chrome, Brass (5501505)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- ROHL Pot Filler (A1445XPN-2)
- KINGSTON BRASS KS3108PKL Duchess Wall Mount Pot Filler, Brushed Nickel (KS3108PKL)
- KINGSTON BRASS KS4101DL Concord Wall Mount Pot Filler, Polished Chrome (KS4101DL)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Polished Nickel (GT533-TDD)
- ROHL Pot Filler (A1445XIB-2)
- Heirloom Kitchen Faucets & Accessories