Shop All Pot Fillers
Heirloom
KS3106BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3106BAL
Zoro # G3069694
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Nickel
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3106BAL
- Zoro # G3069694
- UPC # 663370520037
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Nickel |
Number of Handles | 2 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3106BAL Wall Mount Pot Filler Kitchen |
Description
Item KS3106BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Outlet Box, Brass, 6-1/8" Box H (87967)
- DELTA Delta Vessona Temperature Knob & Cover - T17 Series Chrome (RP48689)
- ZENNA HOME NeverRust Aluminum Curved Shower Rod, 44 to 72 in., Bronze (E35603HB01)
- PARKER Tubing, White, Overall 500 ft L (PP-43-0500)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- PFISTER Pot Filler Faucet, Wall Mount, SS (GT533-PFS)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- ROHL Holborn Pot Filler (U.4899LS-ULB-2)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- Heirloom Kitchen Faucets & Accessories