Shop All Pot Fillers
Heirloom
KS3103BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3103BAL
Zoro # G3069579
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Antique Brass
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3103BAL
- Zoro # G3069579
- UPC # 663370471667
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Antique Brass |
Number of Handles | 2 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3103BAL Wall Mount Pot Filler Kitchen |
Description
Item KS3103BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 1" (E6BNE07)
- J.W. WINCO GN882-M18X1.5-MS-M Breather Filter Brass (882-M18X1.5-MS-M)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3452001.020)
- RIDGID RIDGID® Model No. Rc-1625 Ratchet Action Plastic Pipe & Tubing Cutter, 1/2" - 1-5/8" Capacity (23498)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- KINGSTON BRASS Deck Mount Pot Filler, Matte Black (KS4700CML)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- PFISTER Pot Filler Faucet, Wall Mount, SS (GT533-PFS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Brushed Nickel, Overall Width: 25" (2MT600-BN)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- Heirloom Pot Fillers