Shop All Pot Fillers
Heirloom
KS3102BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3102BAL
Zoro # G3069378
product price: $344.47
/ea
Free Shipping & Returns
$344.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Mounting Hole Center to Center Single Hole
- Handle Type Lever Handle
- Number of Holes 1
- Flow Rate 3.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3102BAL
- Zoro # G3069378
- UPC # 663370471650
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Mounting Type | Wall Mount |
Item | KS3102BAL Wall Mount Pot Filler Kitchen |
Mounting Hole Center to Center | Single Hole |
Handle Type | Lever Handle |
Number of Holes | 1 |
Flow Rate | 3.80 gpm |
Faucet Operation | Manual |
Number of Handles | 2 |
ADA Compliant | Yes |
Finish | Polished Brass |
Description
Item KS3102BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA15)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/4 in. (900729-14)
- JOHN GUEST Push-to-Connect Coupler, 1/2 in Tube Size, Plastic, White (PEI0420)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- CENTRAL BRASS Wall Mount Pot Filler, NPT, Wallmount, Polished Chrome, Number of Holes: 1 Hole (0398-ULE0)
- KINGSTON BRASS KS2102AL Heritage Wall Mount Pot Filler, Polished Brass (KS2102AL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- CONCORD KS8105DL Wall Mount Pot Filler Kitchen Faucet (KS8105DL)
- Heirloom Kitchen Faucets & Accessories