Shop All Pot Fillers
Heirloom
KS3101BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3101BAL
Zoro # G3069369
product price: $259.97
/ea
Free Shipping & Returns
$259.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Polished Chrome
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3101BAL
- Zoro # G3069369
- UPC # 663370471643
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Polished Chrome |
Number of Handles | 2 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3101BAL Wall Mount Pot Filler Kitchen |
Description
Item KS3101BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1/4" Deadman Handle Brass Ball Valve (250NSRL-1/4)
- BK RESOURCES Standard Duty Replacement Escutcheon Used For Workforce Faucets (BKF-8W-ESC)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- PARKER Butterfly Valve Seat 5In Valve Parts And Accessory (929899Q)
- KOHLER Wall-Mount Pot Filler in Matte Black (28359-BL)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- ROHL Italian Wall Mounted Pot Filler With Lever Handle-Polished Chrome (A1451LMAPC-2)
- PFISTER Pfister Port Haven Wall Mount Pot Filler Stainless Steel (GT533-TDS)
- KINGSTON BRASS KS2105AX Heritage Wall Mount Pot Filler, Oil Rubbed Bronze (KS2105AX)
- DELTA Delta Metal Lever Handle w/ Cartridge - Pot Filler Stainless (RP74972SS)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5018-PSS)
- Heirloom Kitchen Faucets & Accessories