Shop All Pot Fillers
Heirloom
KS3100BAL Wall Mount Pot Filler Kitchen Faucet
Mfr # KS3100BAL
Zoro # G3069247
product price: $383.47
/ea
Free Shipping & Returns
$383.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole
- Finish Matte Black
- Number of Handles 2
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heirloom
- MFR # KS3100BAL
- Zoro # G3069247
- UPC # 663370520136
- Country of Origin Taiwan, Province of China
- Category Pot Fillers
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole |
Finish | Matte Black |
Number of Handles | 2 |
Faucet Operation | Manual |
ADA Compliant | Yes |
Flow Rate | 3.80 gpm |
Handle Type | Lever Handle |
Mounting Type | Wall Mount |
Item | KS3100BAL Wall Mount Pot Filler Kitchen |
Color/Finish | Black |
Description
Item KS3100BAL Wall Mount Pot Filler Kitchen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 50 psi (69B1A1M2U1-50)
- DELTA Delta Commercial 28C2: Two Handle 8" Wall Mount Service Sink Faucet (28C2383)
- ZORO SELECT 1-1/2" x 3/4" MNPT x FNPT 316 SS Hex Reducing Bushing, Max. Pressure: 300 psi (600B113N112034)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H265)
- HEIRLOOM KS3101BAL Wall Mount Pot Filler Kitchen Faucet (KS3101BAL)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Arctic Stainless Finish (1177LF-AR)
- ALFI BRAND Polished SS Retractable Pot Filler Faucet (AB5019-PSS)
- KINGSTON BRASS KS3105PKL Duchess Wall Mount Pot Filler, Oil Rubbed Bronze (KS3105PKL)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- TUDOR KS3108TAL Wall Mount Pot Filler Kitchen Faucet (KS3108TAL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- Heirloom Kitchen Faucets & Accessories