Heininger Holdings 1378 Destination Gear 6 ft. Aluminum Cinzano Patio Umbrella
Mfr # 1378
Zoro # G803880677
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heininger Holdings Llc
- MFR # 1378
- Zoro # G803880677
- UPC # 661588013785
- Country of Origin China
- Category Patio Umbrellas
Description
Summer days are long, so if you and your guests are going to beat the heat, the DestinationGear 6 ft. Aluminum Cinzano Patio Umbrella is the final touch your patio set needs. The latest patio style trends point to the patio umbrella as the focal point for your party. In your favorite design, Cinzano Logo Patio Umbrella is the obvious choice to keep everyone cool at your next daytime gathering. This umbrella features the latest in aluminum frame design, with three points of tilt articulation. A sturdy, multi-ribbed undercarriage supports a vinyl canopy, tough enough to hold up all season long. Two pole style options to best suit your needs. Choose between a bar-height pole and a standard pole.
Features- This umbrella has a push up aluminum frame with steel ribs.
- It also includes a 3 position tilt to protect you and your loved ones from the suns harmful rays throughout the day.
- Dimension - 61 x 5 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET SPZ1120 Replacement V Belt 10 x 1120mm (OTB40-0189)
- SEYMOUR MIDWEST 5-tine Manure Fork with 54"L Hardwood Handle (49277)
- MTD Baffle Asm-Rear 2 (931-04486B)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- MARCH Patio Umbrella, Octagon, 97.88" H, Olefin Fabric, Terracotta (194061008591)
- PURE GARDEN 9-Foot Outdoor Umbrella, Dusty Green (50-LG1041B)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95.5" H, Pacifica Fabric, Navy (194061030981)
- PURE GARDEN 9-Foot Outdoor Patio Umbrella, Sand (50-LG1040B)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue) (397958SMS)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Sunbrella Fabric, Pacific Blue (194061021408)
- CALIFORNIA UMBRELLA 11' Bronze Aluminum Cantilever Patio Umbrella, Sunbrella Jockey Red (194061337783)
- Heininger Holdings Llc Patio Furniture