Shop All Patio Umbrellas
Heininger Holdings Llc
Heininger Holdings 1377 9 ft. Cinzano Market Umbrella
Mfr # 1377
Zoro # G903880263
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heininger Holdings Llc
- MFR # 1377
- Zoro # G903880263
- UPC # 661588013778
- Country of Origin China
- Category Patio Umbrellas
Description
Cinzano is a famous Italian drink that has been a part of the Italian culture since the mid 19th century. Brighten up your commercial or residential patio with this fun, brightly colored 9 ft. market umbrella. This umbrella has a pulley system on a sustainable harvest eucalyptus hardwood frame. Cover is a solution dyed polyester material with a wind vent. Protect you and your loved ones from the suns harmful rays throughout the day. Perfect for larger outdoor patios.
Features- Size - 9 ft.
- Style - Cinzano Market
- Dimension - 66 x 7 x 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Scoop-Hood Troy (731-12694)
- AFTERMARKET ZeroTurn Mower Blade Fits Kubota ZD21 ZD28 ZD200 ZD221 ZD321 ZD323 ZD326 ZD331 (MOM70-0079)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTT8)
- MTD Shell-42 4W Deck (983-05076A-4028)
- PURE GARDEN Mosquito Net for 7.5-Foot Umbrellas (82-5677C)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- ISLAND UMBRELLA OCTAGON UMBRELLA CHAMPAGNE (NU6834)
- CALIFORNIA UMBRELLA 9' Bronze Aluminum Market Patio Umbrella, Olefin Black (194061337448)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Solar Lights with Base, Red (83-OUT5423B)
- FLASH FURNITURE Red 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-RED-GG)
- PURE GARDEN 9 Ft Semicircle Patio Umbrella, Red (50-145-R)
- Heininger Holdings Llc Patio Umbrellas