Shop All Patio Umbrellas
Heininger Holdings Llc
Heininger Holdings 1320 Italian 6 ft. Umbrella Acrylic Stripes Blue And White - Patio Pole
Mfr # 1320
Zoro # G003880217
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heininger Holdings Llc
- MFR # 1320
- Zoro # G003880217
- UPC # 661588013204
- Country of Origin China
- Category Patio Umbrellas
Description
Taking in the sun on the Amalfi coast is to some a dream come true. In the case of the Destination Gear Italian Bistro style umbrellas, you'll feel like you are in Italy when you open up this 6 ft. diameter shade provider. Stylish, high-quality and designed for the patio, beach or camping outing.
Features- Size - 6 ft.
- Color - Blue and White
- Style - Patio Pole
- Dimension - 57 x 4 x 5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS Leaf Rake, Poly, 24", Fiberglass Handle (92624)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- NATURE SPRING 2400 Earth Worth | 10 Pound Box - Fatwood Firestarter (216460OVS)
- EIJKELKAMP One-piece All-purpose Auger, 2 1/4" (6cm) (010102061)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102.5" H, Olefin Fabric, Terracotta (194061023600)
- JECO 9 ft. Wooden Umbrella Fabric, Green (UBF4)
- GLOBAL INDUSTRIAL 8-1/2'H Outdoor Umbrella, Olefin, Green (695329)
- BRIGHTZ Brightz 9038953 Canopy Lights Canopy & Patio Umbrella Lighting (9038953)
- VILLACERA 9ft Half Umbrella, Forest Green (83-OUT5462)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Sunbrella Fabric, Charcoal (194061036556)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- Heininger Holdings Llc Patio Umbrellas