Shop All Automotive Lifts
Hein-Werner
Wheel Lift System, 10 Ton, Mobile
Mfr # HW93693
Zoro # G3679295
product price: $18,294.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$18,294.99
Free 30-Day Returns
Key Features
- Type Mobile
- Lifting Capacity 10 ton
- Lifting Height Min. 2 1/2 in
- Lifting Range 24 in
- Overall Height (In.) 53 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93693
- Zoro # G3679295
- UPC # 047077801048
- Country of Origin United States
- Category Automotive Lifts
Dimensions
Lifting Height Min. | 2 1/2 in |
Overall Height (In.) | 53 1/4 in |
Overall Width (In.) | 44 1/4 in |
Overall Length (In.) | 41 9/16 in |
Lifting Height Max. | 24 in |
Overall Length | 41 9/16 in |
Overall Width | 44 1/4 in |
Overall Height | 53 1/4 in |
Maximum Lift Height | 24 in |
Minimum Lift Height | 0 in |
Details
Item | Vehicle Lift System |
Type | Mobile |
Lifting Capacity | 10 ton |
Lifting Range | 24 in |
Includes | (2) Lifts |
Features | Load Retention Pin, Portable, Safety Latch Design, Wide Base |
Power Source | Hydraulic |
Minimum Operating Pressure | 160 psi |
Number of Lift Positions | 6 |
Lifting Actuator | Manual Handle |
Frame Material | Steel |
Load Capacity | 10 ton |
Lift Type | Wheel Lift System |
Description
Vehicle Lift System, Power Source Hydraulic, Load Capacity 10 ton, Frame Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 0 in, Maximum Lift Height 24 in, Features Load Retention Pin, Portable, Safety Latch Design, Wide Base, Includes (2) Lifts, Lift Type Wheel Lift System, Minimum Operating Pressure 160 psi, Number of Lift Positions 6, Overall Height 53 1/4 in, Overall Length 41 9/16 in, Overall Width 44 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Back Up Alarm, Black, 2-13/16" H (580)
- GROTE Rflctr- 3- Yel- Alum- 2-Hole Mntg- Retai Reflector, 40233-5 (40233-5)
- WESTWARD Lug, 4 ga., 5/16 In., Crimp/Solder, PK25 (23YZ18)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15572 (15572)
- RANGER Motorcycle Lift, 1,500lb lift capacity (RML-1500XL)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS MOTORCYCLE LIFT W SIDE EXTENSION KIT (ATEHT-CYCLFTXLT-FPD)
- ATLAS PLATINUM 10000 LB CERTIFIED 2-POST LIFT (ATEAP-PVL10-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT HEIGHT EXTENSION KIT FOR PVL10 (ATEAP-Z23A-00H1-FPD)
- NORCO PROFESSIONAL LIFTING 15 Ton Portable Air Lift Jack (82992)
- ATLAS AUTOMOTIVE EQUIPMENT 8000 LB HOBBYIST 4POST LIFT (ATEXH-PRO8000-FPD)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS 9000 LB HIGH RISE SCISSOR LIFT (ATEATTD-SLP9K-FPD)
- Hein-Werner Automotive Lifts & Stands