Shop All Automotive Stands
Hein-Werner
Vehicle Stand, Pin Style
Mfr # HW93524F
Zoro # G0582556
original price:
$753.20
16% off
new price: $631.99
/pr
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 7 ton
- Lifting Height Min. (In.) 9 1/2 in
- Lifting Height Max. (In.) 15 3/4 in
- Base Size (In.) 7 1/2 x 7 1/2
- Construction Sturdy Steel Base And Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93524F
- Zoro # G0582556
- UPC # 047077050316
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 9 1/2 in |
Lifting Height Max. (In.) | 15 3/4 in |
Base Size (In.) | 7 1/2 x 7 1/2 |
Saddle Size (In.) | 4-1/2 x 2-1/2 |
Base Length | 7 1/2 in |
Base Width | 7 1/2 in |
Saddle Length | 4 1/2 in |
Saddle Width | 2 1/2 in |
Minimum Height | 9 1/2 in |
Maximum Extended Height | 15 3/4 in |
Description
Vehicle Stand, Duty Rating Heavy Duty, Lifting Actuator Ratchet Handle, Load Capacity per Pair 7 ton, Minimum Height 9 1/2 in, Maximum Extended Height 15 3/4 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 4 1/2 in, Saddle Width 2 1/2 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI/ASME PALD, Base Length 7 1/2 in, Base Width 7 1/2 in, Includes (2) Jack Stands, Individual Stand Load Capacity 7 ton, Locking Mechanism Ratchet Pin, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Hitch Box Cover, 1-1/4" Receiver (7051500)
- LISLE End Cap Filter Wrench 90mm 15 Flutes (LIS61490)
- BALDWIN FILTERS Air Filter, Rectangular, 1-3/16" H (PA10168)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- HEIN-WERNER Vehicle Stand, Cap 3 Tons (HW93503)
- HEIN-WERNER High Reach Vehicle Stand, 10 Tons (HW93511)
- HEIN-WERNER Short Vehicle Stand, 10 Tons (HW93512)
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- HEIN-WERNER Vehicle Stand, Cap 6 Tons (HW93506)
- AME Pyramid Surface Cribbing, 6" x 7" x 12" (15236)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- Hein-Werner Automotive Lifts & Stands