Shop All Service Jack & Automotive Stand Parts
Hein-Werner
U-Joint Release Assembly
Mfr # 248731
Zoro # G0179326
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number BH6020, HW93642, HW93652, W93642, YA700B
- Fits Brand Hein-Werner
- For Brand Hein-Werner
- Load Capacity 3 ton
- Product Type Universal Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # 248731
- Zoro # G0179326
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Details
Item | Universal Assembly |
For Use With Mfr. Model Number | BH6020, HW93642, HW93652, W93642, YA700B |
Fits Brand | Hein-Werner |
For Brand | Hein-Werner |
Load Capacity | 3 ton |
Product Type | Universal Assembly |
For Lift Equipment Type | Service Jack |
Compatible Manufacturer Part Number | HW93642, HW93652 |
Description
Universal Assembly, Product Type Universal Assembly, For Brand Hein-Werner, For Lift Equipment Type Service Jack, Compatible Manufacturer Part Number HW93642, HW93652, Compatible Grainger Part Number 4CWJ6, 4CWJ7, Load Capacity 3 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES Superflex Tunable Fiberglass CB Whip, 2ft (SF-200K)
- STANDARD IGNITION Oil Pressure Gauge Switch, Ps-120 (PS-120)
- BALDWIN FILTERS Air Filter, 7-7/8 x 8-1/32 in. (PA1934)
- SIMPSON STRONG-TIE G90100PK16InsulSupport (IS16-R)
- HEIN-WERNER Pump Piston Assembly (890-021-666)
- HEIN-WERNER Caster Assembly (231584)
- HEIN-WERNER Male Coupler, 1/4 In. Npt (F040-90009-K05)
- HEIN-WERNER Repair Kit, Service Jack (248949)
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- HEIN-WERNER Seal Kit, Air Motor (G250-90009-K04)
- TORIN SHOP EQUIPMENT 12T JACK STANDS (T41202)
- Hein-Werner Service Jack & Automotive Stand Parts