Shop All Transmission Jacks
This Product is Discontinued
Hein-Werner
Telescopic Transmission Jack, 1000 Lb (Discontinued)
Mfr # HW93720
Zoro # G2955827
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type Air/Hydraulic
- Features (4) Ratcheting Brackets
- Min. Height (In.) 39 7/8 in
- Width 41 1/4 in
- Air Pressure (PSI) 110 to 175 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93720
- Zoro # G2955827
- UPC # 047077050378
- Country of Origin United States
- Category Transmission Jacks
Dimensions
Min. Height (In.) | 39 7/8 in |
Width | 41 1/4 in |
Lifting Height Max. (In.) | 77 1/4 in |
Length (In.) | 41 1/4 in |
Base Size (In.) | 41 1/4 in x 41 1/4 in |
Height | 72 in |
Max. Height (In.) | 77 1/4 in |
Lifting Height Min. (In.) | 39 7/8 in |
Base Length | 41 in |
Overall Length | 41 1/4 in |
Maximum Lift Height | 77 1/4 in |
Minimum Lift Height | 39 7/8 in |
Overall Height | 72 in |
Overall Width | 41 1/4 in |
Base Width | 41 in |
Minimum Height | 34 1/2 in |
Description
The Hein-Werner HW93720 Telescopic Transmission Jack is a telescopic transmission lift that can be used for various automotive and industrial applications. This air/hydraulic transmission jack features a head that can be tilted forward and back, as well as side to side, for optimum alignment of the transmission bolt patterns and pins. The lifting range is 34 to 72 in., while the minimum height is 39 7/8 in.. The maximum height of this lift is 77 1/4 in., with a lifting height max. of 41 1/4 in.. It has an overall length of 41 1/4 in., base size of 41 1/4 x 41 1/4 in. and width of 41 1/4 in.. If you're looking for a reliable telescopic transmission lift, then you need the Hein-Werner HW93720.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.