Shop All Chain Slings
This Product is Discontinued
Hein-Werner
Load Leveling Sling, Steel, 5-1/2 ft L (Discontinued)
Mfr # HW93801
Zoro # G4009153
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sling Type Leveling Pulley with Hooks
- Grade 50
- Chain Size 1/2 in
- Length 5-1/2 ft.
- Number of Chains 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93801
- Zoro # G4009153
- UPC # 047077809143
- Country of Origin United States
- Category Chain Slings
Dimensions
Chain Size | 1/2 in |
Length | 5-1/2 ft. |
Overall Length | 14 1/2 in |
Overall Height | 9 1/2 in |
Overall Width | 8 in |
Description
Load Rotor Sling, Product Type Load Rotor Sling, Compatible Equipment Manufacturer Part Number HW93806, HW93809, Load Capacity 1 ton, Overall Height 9 1/2 in, Overall Length 14 1/2 in, Overall Width 8 in, Chain Material Steel, Features Adjusted to Compensate for Off-Center Loads, Frame Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.