Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 55 t, Manual Pump
Mfr # HW93400
Zoro # G3728033
product price: $6,982.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,982.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Manual
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93400
- Zoro # G3728033
- UPC # 047077798096
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 53 in |
Overall Height | 80-1/2 in |
Height with Screw Extension | No Extension Screw |
Working Width | 35-1/2" |
Working Height | 7-1/2 to 55-1/2" |
Hose Length | 6 ft |
Total Width | 53" |
Total Height | 80.50" |
Bed Height | Adjustable |
Overall Width | 53 in |
Overall Length | 80-1/2 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 5/8" Bi-Metal Hole Saw (MHS10)
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM06)
- POWERBUILT 8Pc(Mm)Ball End Folding Hex Wrench Set (940784)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS225-18V)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- HEIN-WERNER Hydraulic Press, 25 t, Air Pump, 71 In (HW93301)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- K-TOOL INTERNATIONAL 30 Ton Manual Hydraulic Shop Press (KTIHD63630)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 30 Ton (30T), High Capacity, Durable, Robust Steel Frame (CP86301)
- Hein-Werner Hydraulic Presses