Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 55 t, Electric Pump
Mfr # HW93404
Zoro # G3625255
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,399.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 13"
- Pump Type Electric
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93404
- Zoro # G3625255
- UPC # 047077798133
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 46-1/2 in |
Overall Height | 80-1/2 in |
Bed Height | Adjustable |
Height with Screw Extension | No Extension Screw |
Total Width | 53" |
Hose Length | 6 ft |
Working Width | 35-1/2" |
Working Height | 7-1/2 to 55-1/2" |
Total Height | 80.50" |
Overall Width | 53 in |
Overall Length | 80-1/2 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/8, S&D DRILL 1/2 in. SHANK - 1000N (1000N140)
- TEKTON 1/2 Inch Drive x 32 mm 6-Point Socket (SHD22132)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points (SS-3/4D2-3/16)
- SMITHS Gloss Plastic Knife Sharpener (JIFF-FB)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- ENERPAC IPK1012, Cylinder Mounting Block for 10 ton H-Frame Press (IPK1012)
- SUNEX 20 Ton Manual Hydraulic Shop Press (5720)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- Hein-Werner Hydraulic Presses