Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 55 t, Electric Pump
Mfr # HW93402
Zoro # G3618946
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$9,644.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Electric
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93402
- Zoro # G3618946
- UPC # 047077798119
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 53 in |
Overall Height | 80-1/2 in |
Working Width | 35-1/2" |
Height with Screw Extension | No Extension Screw |
Bed Height | Adjustable |
Hose Length | 6 ft |
Total Height | 80.50" |
Total Width | 53" |
Working Height | 7-1/2 to 55-1/2" |
Overall Width | 53 in |
Overall Length | 80-1/2 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXTEX Testex Press-O-FilmĀ® Kit (20TECXKIT)
- AMPCO SAFETY TOOLS Nonsparking Slip Joint Pliers, 8 In (P-31)
- WESTWARD 3/8" Drive Socket Bit Set, SAE, 8 pcs (54TM49)
- POWERBUILT 14 Pc 1/4" Drive SAE / Metric Socket Set (640087)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 15 Ton (15T), High Capacity, Durable, Robust Steel Frame (CP86151)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Electric Pump (BP-10E)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- Hein-Werner Hydraulic Presses