Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 55 t, Air Pump
Mfr # HW93403
Zoro # G3594281
product price: $8,821.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,821.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 13"
- Pump Type Air
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93403
- Zoro # G3594281
- UPC # 047077798126
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 53 in |
Overall Height | 80-1/2 in |
Working Height | 7-1/2 to 55-1/2" |
Total Height | 80.50" |
Working Width | 35-1/2" |
Total Width | 53" |
Bed Height | Adjustable |
Height with Screw Extension | No Extension Screw |
Hose Length | 6 ft |
Overall Length | 80-1/2 in |
Overall Width | 53 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC DRILLS SC Endmill, 4FL, BRT, 1/4"x1/2"x2-1/2" (51510)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- OSG Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes (1295400)
- MILWAUKEE TOOL 25 ft Cordless Drain Cleaning Machine, 12V (54DM03, 422W24)
- HEIN-WERNER Hydraulic Press, 25 t, Air Pump, 71 In (HW93301)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- BOSCH 25 Ton Capacity Floor Press With Hand Pump (1833)
- Hein-Werner Hydraulic Presses