Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 55 t, Air Pump
Mfr # HW93401
Zoro # G3631153
product price: $7,380.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,380.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Air
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93401
- Zoro # G3631153
- UPC # 047077798102
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 53 in |
Overall Height | 80-1/2 in |
Working Width | 35-1/2" |
Bed Height | Adjustable |
Total Height | 80.50" |
Hose Length | 6 ft |
Working Height | 7-1/2 to 55-1/2" |
Height with Screw Extension | No Extension Screw |
Total Width | 53" |
Overall Length | 80-1/2 in |
Overall Width | 53 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Pointed - Helical Flutes, 0.3750" (859724-C3)
- DRILLCO 7/8-9, HSS BOTTOMING TAP - 2000 (20A156CB)
- PROTO 3/4 in Drive Impact Socket 20 mm Size, Standard Socket, black oxide (J07520MT)
- WILLIAMS Roll Up Tool Bag, Tool Pouch, 10-Pocket 34-1/2, 10 Pockets (R-13A)
- HEIN-WERNER Hydraulic Press, 25 t, Air Pump, 71 In (HW93301)
- BAILEIGH INDUSTRIAL Hydraulic Press, 10 t, Manual Pump, 36 In (HSP-10H)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- OTC FLOOR PRESS 55 TON ACCESSORIES KIT (OTC1882)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- Hein-Werner Hydraulic Presses