Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 25 t, Manual Pump
Mfr # HW93300
Zoro # G3743826
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$4,117.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Manual
- Base Length 29-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93300
- Zoro # G3743826
- UPC # 047077798072
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 29-3/4 in |
Base Width | 42-3/4 in |
Overall Height | 71 in |
Working Height | 5-1/2 to 47-1/2" |
Total Height | 71" |
Hose Length | 6 ft |
Bed Height | Adjustable |
Total Width | 42-3/4" |
Height with Screw Extension | No Extension Screw |
Working Width | 29 3/4" |
Overall Width | 42-3/4 in |
Overall Length | 70 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 651986-7 Switch On/Off (651986-7)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- TE-CO Alum Hand Knob, 3/4"-10 Thru (43325)
- CTA MANUFACTURING Torx Plus Socket EP18 (9658)
- HEIN-WERNER Hydraulic Press, 25 t, Air Pump, 71 In (HW93301)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- WESTWARD Hydraulic Economy Shop Press, 12 Ton (1MZJ5)
- OTC FLOOR PRESS 55 TON ACCESSORIES KIT (OTC1882)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- Hein-Werner Hydraulic Presses