Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 25 t, Air Pump, 71 In
Mfr # HW93301
Zoro # G3684502
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$4,311.99
Free 30-Day Returns
Key Features
- Frame Capacity 25 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Air
- Base Length 29-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93301
- Zoro # G3684502
- UPC # 047077798089
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 29-3/4 in |
Base Width | 42-3/4 in |
Overall Height | 71 in |
Working Height | 5-1/2 to 47-1/2" |
Working Width | 29 3/4" |
Total Width | 42-3/4" |
Bed Height | Adjustable |
Hose Length | 6 ft |
Height with Screw Extension | No Extension Screw |
Total Height | 71" |
Overall Length | 70 in |
Overall Width | 42-3/4 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 25 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/4in- 3/4in Impact Pro Step Drill, Spiral Flute (06S2EIMPCO)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX102)
- WILLIAMS Bahco 2-1/2in. Dbl-Edged Bld (451)
- DRILL AMERICA 1"-20 Carbon Steel Hex Die (DWTSH1-20)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- WESTWARD Hydraulic Bench Shop Press, 12 Tons (1MZJ7)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- ENERPAC Hydraulic Press, Hand Pump, Yellow (VLP106P142U)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- Hein-Werner Hydraulic Presses