Shop All Hydraulic Presses
Hein-Werner
Hydraulic Press, 100 t, Electric Pump
Mfr # HW93610
Zoro # G3713683
product price: $13,916.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$13,916.99
Free 30-Day Returns
Key Features
- Frame Capacity 100 ton
- Frame Type H-Frame
- Cylinder Stroke 10"
- Pump Type Electric
- Base Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93610
- Zoro # G3713683
- UPC # 047077051184
- Country of Origin Multiple
- Category Hydraulic Presses
Dimensions
Base Length | 30 in |
Base Width | 63 in |
Overall Height | 89 in |
Working Width | 35-1/2" |
Total Height | 89" |
Hose Length | 6 ft |
Height with Screw Extension | No Extension Screw |
Total Width | 63" |
Bed Height | Adjustable |
Working Height | 12 to 52" |
Overall Length | 89 in |
Overall Width | 67-1/2 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 100 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Keystone Slotted Screwdriver 3/16 in Round (66-089)
- LYNDEX-NIKKEN Collet, 16C, 5/32in (160-010)
- KRAFT TOOL Heli-Arc Stainless Steel Mud Pan, 18 (DW718)
- GEDORE Tubular Box Wrench, 32x36mm (26 R 32X36)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- HEIN-WERNER Hydraulic Press, 25 t, Air Pump, 71 In (HW93301)
- OEMTOOLS 20 Ton Bottle Jack Shop Press (24810)
- SUNEX Air/Hydraulic Shop Press, 20 tons (5720AH)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- Hein-Werner Hydraulic Presses