Shop All Wheel Dollies
Hein-Werner
Hyd Wheel Dolly, L 38 3/4 In, W 39 1/2 In.
Mfr # HW93766
Zoro # G4147193
product price: $1,852.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Overall Height 32 in
- Overall Length 39 in
- Overall Width 39 1/2 in
- Overall Height (In.) 32 in
- Lift Arms x Width (In.) 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93766
- Zoro # G4147193
- UPC # 047077811719
- Country of Origin United States
- Category Wheel Dollies
Dimensions
Overall Height | 32 in |
Overall Length | 39 in |
Overall Width | 39 1/2 in |
Overall Height (In.) | 32 in |
Lift Arms x Width (In.) | 26 1/2 in |
Overall Width (In.) | 39 1/2 in |
Lift Height (In.) | 4 to 9 |
Overall Length (In.) | 39 in |
Minimum Lift Height | 4 in |
Lift Arm Length | 26 1/2 in |
Maximum Lift Height | 9 in |
Details
Item | Hydraulic Wheel Dolly |
Tilt Range Deg. | +/-3 Degrees |
Includes | Safety Chain |
Lift Range (Lb.) | 1,500 lb |
Product Type | Hydraulic Wheel Dolly |
Maximum Weight Capacity | 1,500 lb |
Dolly Type | Easy Roller |
Tilt Range | +/-3 Degrees |
Description
Hydraulic Wheel Dolly, Dolly Type Easy Roller, Product Type Hydraulic Wheel Dolly, Maximum Weight Capacity 1,500 lb, Maximum Lift Height 9 in, Overall Width 39 1/2 in, Tilt Range +/-3 Degrees , Overall Length 39 in, Overall Height 32 in, Includes Safety Chain, Lift Arm Length 26 1/2 in, Minimum Lift Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bollard, 4-1/2", 42 In. H, Silver (BOL-SS-42-4.5)
- WELLINGTON DRBY ROP BL/WH 5/8""X140' (P7240S0200S)
- ZORO SELECT Solid Wheel, Ribbed, 275 lb. Load Rating (53CM61)
- LIFT-ALL Wire Rope Sling, Double Leg, 6 ft.L (12I2LBX6)
- FLEMING SUPPLY Fleming Supply Set of 4 Wheel Dollies with Brakes (716599ODE)
- GRAY Wheel Dolly, 1500 Lbs. Cap. (WD-150S)
- AMERICAN FORGE & FOUNDRY Drum Band Dolly (8625)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 2, Steel Tire Skates with 3-Inch Ball Bearing Casters (256497TBP)
- SUNEX Large Capacity Truck Wheel Dolly (3591)
- AME Single Truck Wheel Dolly, 400 Lb. Cap. (71320)
- ESCO EQUIPMENT Truck Wheel Dolly, Heavy Duty (70132)
- Hein-Werner Hand Trucks & Dollies