Shop All Automotive Stands
Hein-Werner
High Reach Vehicle Stand, 10 Tons
Mfr # HW93511
Zoro # G3696384
product price: $1,034.99
/pr
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- Lifting Capacity (Tons) 10 ton
- Lifting Height Min. (In.) 30 in
- Lifting Height Max. (In.) 52 in
- Base Size (In.) 19 x 19
- Function Supporting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93511
- Zoro # G3696384
- UPC # 047077795385
- Country of Origin United States
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 30 in |
Lifting Height Max. (In.) | 52 in |
Base Size (In.) | 19 x 19 |
Saddle Size (In.) | 3 x 5-3/4 |
Base Width | 18 in |
Height Spacing Increments | 2 in |
Minimum Height | 30 in |
Base Length | 18 in |
Saddle Length | 5 3/4 in |
Saddle Width | 3 in |
Maximum Extended Height | 52 in |
Description
Jack Stand, Duty Rating Heavy Duty, Lifting Actuator Pin Adjustment, Load Capacity per Pair 10 ton, Minimum Height 30 in, Maximum Extended Height 52 in, Base Material Steel, Saddle Shape Rectangular, Saddle Length 5 3/4 in, Saddle Width 3 in, Saddle Diameter Not Applicable, Base Shape Square, Locking Type Pin, Standards ANSI 2009, Base Length 18 in, Base Material Finish Painted, Base Width 18 in, Features Ideal for Agriculture, Ideal for Construction Maintenance, Ideal for Fleet, Large Saddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fusible Link (TT4KTV901G)
- ANCOR Red 4 AWG Battery Cable - 25' (113502)
- BATTERY DOCTOR Toggle Switch Cover, Silver (20563)
- MOTORAD Tethered Fuel Tank Cap, MGC817T (MGC817T)
- HEIN-WERNER Vehicle Stand, Cap 6 Tons (HW93506)
- HEIN-WERNER Vehicle Stand, Cap 3 Tons (HW93503)
- HEIN-WERNER Vehicle Stand, Pin Style (HW93524F)
- HEIN-WERNER Vehicle Support Stand, 25 Tons, 2 Stands (HW93526F)
- HEIN-WERNER Short Vehicle Stand, 10 Tons (HW93512)
- SFA COMPANIES Hein-Werner 10 Ton High Reach Jack Stands - HW93512 (HW93512)
- GRAY Vehicle Stand, Pin Style, 7 Tons, PR (7TF Stands)
- Hein-Werner Automotive Stands