Shop All Service Jack & Automotive Stand Parts
Hein-Werner
Female Coupler, 1/4, NPT
Mfr # F040-90009-K04
Zoro # G0179238
original price:
$67.14
19% off
new price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hein-Werner, Omega
- For Use With Mfr. Model Number 50040, 50100, 60123, 60253, 65123, 66150C, 90000
- Thread Size 1/4 in
- Compatible Manufacturer Part Number 50040
- Product Type Ram Coupler Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # F040-90009-K04
- Zoro # G0179238
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Thread Size | 1/4 in |
Details
Fits Brand | Hein-Werner, Omega |
Item | Ram Coupler Assembly |
For Use With Mfr. Model Number | 50040, 50100, 60123, 60253, 65123, 66150C, 90000 |
Compatible Manufacturer Part Number | 50040 |
Product Type | Ram Coupler Assembly |
For Brand | Omega |
Load Capacity | 5 ton |
For Lift Equipment Type | Hydraulic Body Repair Kit |
Description
Ram Coupler Assembly, Product Type Ram Coupler Assembly, For Brand Omega, For Lift Equipment Type Hydraulic Body Repair Kit, Compatible Manufacturer Part Number 50040, Load Capacity 5 ton, Thread Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 6 Gauge, Red, 100 ft. Spool (87-3000)
- WALKER EXHAUST Exhaust Intermediate Pipe, 41824 (41824)
- GEARWRENCH Compression Tester (2428D)
- ILB GOLD Replacement For Suzuki, Ts250 Savage Year 1980 Battery (TS250 SAVAGE YEAR 1980 BATTERY)
- HEIN-WERNER Caster 3-1/2 In. (T474-04000-000)
- HEIN-WERNER Rear Caster (231583)
- HEIN-WERNER Adjusting Handle (T455-00001-000)
- HEIN-WERNER U-Joint Release Assembly (248731)
- HEIN-WERNER Repair Kit, Service Jack, 10 Ton (240616)
- HEIN-WERNER Male Coupler, 1/4 In. Npt (F040-90009-K05)
- SAFEGUARD Auxiliary Stand w/ Foot Pedal, Steel, 3/4 Ton Capacity (63008)
- Hein-Werner Service Jack & Automotive Stand Parts