Shop All Engine Stands
Hein-Werner
Engine Stand, Diesel, 6000 Lb, H 45 3/4 In
Mfr # HW93776
Zoro # G1223056
product price: $7,812.99
/ea
Free Shipping & Returns
$7,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Diesel
- Capacity (Lb.) 6,000 lb
- Height (In.) 45 3/4 in
- Length (In.) 52 in
- Width (In.) 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93776
- Zoro # G1223056
- UPC # 047077798157
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 45 3/4 in |
Length (In.) | 52 in |
Width (In.) | 46 in |
Wheel Dia. (In.) | 8 in |
Overall Length | 52 in |
Overall Height | 46 in |
Overall Width | 46 in |
Stand Length | 52 in |
Wheel Diameter | 8 in |
Stand Height | 46 in |
Stand Width | 46 in |
Description
Engine Stand, Stand Type Engine Stand, Load Capacity 3 ton, Stand Height 46 in, Stand Length 52 in, Stand Width 46 in, Handle Type Long Handle, Base Shape H-Shape, Standards ANSI/ASME PALD, Compatible Equipment Grainger Part Number 12G753, 12G754, 12G755, 12G756, 12G757, 12G758, 4CWL9, 54HH26, 54HH27, 54HH28, 54HH29, 54HH30, 54HH31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oxygen Sensor, 17025 (17025)
- QUICKCABLE Military Terminal, All Gauge, Copper/Lead (5349-525-001N)
- MARPAC Marpac MAR-DOHM-CONNECT Dohm Connect White Noise Sound Machine with App Control (MAR-DOHM/CONNECT)
- MOOG Steering Tie Rod End - Outer, ES3453 (ES3453)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- KEYSCO TOOLS Freeze plug master kit (77756)
- OEMTOOLS 1250 Lb. Engine Stand (24829)
- Hein-Werner Engine Stands