Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 8 1/8 In
Mfr # HW93776-6
Zoro # G3737964
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Allison
- Capacity (Lb.) 6,000 lb
- Height (In.) 8 1/8 in
- Length (In.) 12 in
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93776-6
- Zoro # G3737964
- UPC # 047077801352
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 8 1/8 in |
Length (In.) | 12 in |
Width (In.) | 10 in |
Overall Length | 12 in |
Overall Width | 10 in |
Overall Height | 8 1/8 in |
Details
Item | Engine Stand Adapter |
Type | Allison |
Capacity (Lb.) | 6,000 lb |
Function | Adaptor |
Safety Hook | No |
Capacity | 6,000 lb |
Finish | Painted |
Construction | Steel |
Handle | No |
Lifting Capacity (Lb.) | 6,000 lb |
Product Type | Engine Stand Adapter Plate |
For Lift Equipment Type | Engine Stand Adapter |
Frame Material Finish | Painted |
Frame Material | Steel |
For Lifting | Allison AT 500, Allison MT 6 Speed, Allison MT 600, Allison V730, Allison VH, Allison VS |
Load Capacity | 3 ton |
Compatible Equipment Manufacturer Part Number | HW93776 |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number HW93776, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 8 1/8 in, Overall Length 12 in, Overall Width 10 in, For Lift Equipment Type Engine Stand Adapter, For Lifting Allison AT 500, Allison MT 6 Speed, Allison MT 600, Allison V730, Allison VH, Allison VS, Frame Material Steel, Frame Material Finish Painted, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Jabsco Par-Max HD6 Heavy Duty Water Pressure Pump - 12V - 6 GPM - 40 P (P601J-215S-3A)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- STENS Drive Belt Fits Toro 94-8812 Power Throw 824Xl Power Max 726 265-790 (265-790)
- E-Z-GO Speed Controller for TXT, 36V, PDS (609083)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- BOSCH 6,000 Lb Capacity Revolver Diesel Engine Stand With Adapter Assembly (1750A)
- WESTWARD Crane, Mobile (3ZC71)
- Hein-Werner Engine Stands