Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 7 9/16 In
Mfr # HW93776-5
Zoro # G3634933
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Catepillar
- Capacity (Lb.) 6,000 lb
- Height (In.) 7 9/16 in
- Length (In.) 21 in
- Width (In.) 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93776-5
- Zoro # G3634933
- UPC # 047077801345
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 7 9/16 in |
Length (In.) | 21 in |
Width (In.) | 10 in |
Overall Length | 21 in |
Overall Width | 10 in |
Overall Height | 7 9/16 in |
Details
Item | Engine Stand Adapter |
Type | Catepillar |
Capacity (Lb.) | 6,000 lb |
Safety Hook | No |
Finish | Painted |
Handle | No |
Capacity | 6,000 lb |
Construction | Steel |
Function | Adaptor |
Lifting Capacity (Lb.) | 6,000 lb |
Product Type | Engine Stand Adapter Plate |
Load Capacity | 3 ton |
For Lift Equipment Type | Engine Stand Adapter |
Compatible Equipment Manufacturer Part Number | 1100, 1673, 1674, 1693, 3208, 3306, 3406, 3408, V8 |
Frame Material | Steel |
Frame Material Finish | Painted |
For Lifting | Caterpillar 1100, Caterpillar 1673, Caterpillar 1674, Caterpillar 1693, Caterpillar 3208, Caterpillar 3306, Caterpillar 3406, Caterpillar 3408 |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 1100, 1673, 1674, 1693, 3208, 3306, 3406, 3408, V8, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 7 9/16 in, Overall Length 21 in, Overall Width 10 in, For Lift Equipment Type Engine Stand Adapter, For Lifting Caterpillar 1100, Caterpillar 1673, Caterpillar 1674, Caterpillar 1693, Caterpillar 3208, Caterpillar 3306, Caterpillar 3406, Caterpillar 3408
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Diesel/Gas, Spin-On Design (BF7838)
- LPS 15 oz. Brake Parts Cleaner Aerosol can (03620)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 80-100 deg F 27-38 deg C (3309043)
- MTD Starter Asm Rr (753-06829)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- VESTIL Mobile Floor Crane, CounterBalance, 1000Lb (CBFC-1000)
- WESTWARD Hydraulic Engine Mobile Crane (3ZC72)
- PERFORMANCE TOOL 2 Ton Folding Engine Crane, W41029 (W41029)
- Hein-Werner Automotive Lifts & Stands