Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 7 5/8 In
Mfr # HW93776-1
Zoro # G3739897
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cummins Engine
- Capacity (Lb.) 6,000 lb
- Height (In.) 7 5/8 in
- Length (In.) 18 in
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93776-1
- Zoro # G3739897
- UPC # 047077801307
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 7 5/8 in |
Length (In.) | 18 in |
Width (In.) | 8 in |
Overall Length | 18 in |
Overall Width | 8 in |
Overall Height | 7 5/8 in |
Details
Item | Engine Stand Adapter |
Type | Cummins Engine |
Capacity (Lb.) | 6,000 lb |
Safety Hook | No |
Finish | Painted |
Construction | Steel |
Capacity | 6,000 lb |
Function | Adaptor |
Lifting Capacity (Lb.) | 6,000 lb |
Handle | No |
Product Type | Engine Stand Adapter Plate |
Load Capacity | 3 ton |
Frame Material | Steel |
For Lifting | Cummins 378 Series, Cummins 504, Cummins 555, Cummins 903 Series, Cummins KT 1150 Series, Cummins L10, Cummins NH, Cummins NTC, Cummins NTE 855 Series |
For Lift Equipment Type | Engine Stand Adapter |
Compatible Equipment Manufacturer Part Number | 378 Series, 504, 555, 903 Series, KT 1150 Series, L10, NH, NTC, NTE 855 Series |
Frame Material Finish | Painted |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 378 Series, 504, 555, 903 Series, KT 1150 Series, L10, NH, NTC, NTE 855 Series, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 7 5/8 in, Overall Length 18 in, Overall Width 8 in, For Lift Equipment Type Engine Stand Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 Motor Oil, 5W-30, 5 Qt. (MAG62937)
- POWERBUILT 3Ton All In One Truck Lift Jack (640912)
- FORM-A-FUNNEL Form a Funnel GP-102 General Purpose Funnel (GP-102)
- MOTORMITE 4-Way Trailer Flat Connector Trailer Wiring, 86008 (86008)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Stand, Diesel, 6000 Lb, H 45 3/4 In (HW93776)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- OTC Engine Stand, 1 Pc (1750)
- Hein-Werner Engine Stands