Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 3 In
Mfr # HW93776-4
Zoro # G3655994
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International
- Capacity (Lb.) 6,000 lb
- Height (In.) 3 in
- Length (In.) 24 in
- Width (In.) 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93776-4
- Zoro # G3655994
- UPC # 047077801338
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 3 in |
Length (In.) | 24 in |
Width (In.) | 14 in |
Overall Length | 24 in |
Overall Width | 14 in |
Overall Height | 3 in |
Details
Item | Engine Stand Adapter |
Type | International |
Capacity (Lb.) | 6,000 lb |
Lifting Capacity (Lb.) | 6,000 lb |
Safety Hook | No |
Capacity | 6,000 lb |
Construction | Steel |
Finish | Painted |
Handle | No |
Function | Adaptor |
Product Type | Engine Stand Adapter Plate |
Compatible Equipment Manufacturer Part Number | 4-152, 4-194, 4-196, DT-466, DV-550, MV-404, MV-446, V304, V392, V435, V8 |
For Lifting | International 4-152, International 4-194, International 4-196, International 9.0 Liter V8, International DT-466, International DT-550, International Ford 6.9L, International MV-404, International MV-446, International V304, International V392 |
For Brand | Ford |
Load Capacity | 3 ton |
Frame Material Finish | Painted |
Frame Material | Steel |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 4-152, 4-194, 4-196, DT-466, DV-550, MV-404, MV-446, V304, V392, V435, V8, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 3 in, Overall Length 24 in, Overall Width 14 in, For Brand Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO PRODUCTS Lambswool Tie-on Bonnet, 5"-6", PK5 (7410611)
- GATES Premium OE Micro-V Belt - Power Steering, K040420 (K040420)
- VELVAC Pogo Stick, Stainless Steel, 41 In (581011)
- ACME Chamois Med Wt 2 Sq Ft (TS10T)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- VESTIL Mobile Floor Crane, CounterBalance, 2000Lb (CBFC-2000)
- VESTIL Un Rated Liquid Lever-Lock Closing Ring (LID-STL-LL-UNR)
- Hein-Werner Engine Stands