Shop All Engine Stands
Hein-Werner
Engine Stand Adapter, 3 Ton, H 11 1/4 In
Mfr # HW93776-3
Zoro # G3726484
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mack
- Capacity (Lb.) 6,000 lb
- Height (In.) 11 1/4 in
- Length (In.) 38 5/8 in
- Width (In.) 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93776-3
- Zoro # G3726484
- UPC # 047077801321
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 11 1/4 in |
Length (In.) | 38 5/8 in |
Width (In.) | 15 1/4 in |
Overall Length | 38 5/8 in |
Overall Height | 11 1/4 in |
Overall Width | 15 1/4 in |
Details
Item | Engine Stand Adapter |
Type | Mack |
Capacity (Lb.) | 6,000 lb |
Handle | No |
Lifting Capacity (Lb.) | 6,000 lb |
Function | Adaptor |
Safety Hook | No |
Construction | Steel |
Capacity | 6,000 lb |
Finish | Painted |
Product Type | Engine Stand Adapter Plate |
For Lifting | Mack 672, Mack 673, Mack 675, Mack 711 |
For Lift Equipment Type | Engine Stand Adapter |
Compatible Equipment Manufacturer Part Number | 672, 673, 675, 711 |
Frame Material | Steel |
Load Capacity | 3 ton |
Frame Material Finish | Painted |
Description
Engine Stand Adapter, Product Type Engine Stand Adapter Plate, Compatible Equipment Manufacturer Part Number 672, 673, 675, 711, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 3 ton, Overall Height 11 1/4 in, Overall Length 38 5/8 in, Overall Width 15 1/4 in, For Lift Equipment Type Engine Stand Adapter, For Lifting Mack 672, Mack 673, Mack 675, Mack 711, Frame Material Steel, Frame Material Finish Painted, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (81054)
- MARETRON TLA100 NMEA 2000 Tank Level Adapter (TLA100-01)
- BALDWIN FILTERS Air Filter, 10-27/32 x 5-1/32 in. (PA2699)
- MAIN FILTER JOHN DEERE AT100973 Replacement/Interchange Spin-On Filter (MF0058057)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OMEGALIFT Auxiliary Stand, Foot Pedal, 3/4 tons (31501)
- JET Lathe, 1-1/2 Motor HP, 60Hz, Variable Speed (JWL-1640EVS)
- OMEGALIFT Engine Stand, H Type, 750 lb. (30750)
- Hein-Werner Automotive Lifts & Stands