Shop All Engine Stands
Hein-Werner
Engine Adapter Head, 2000 Lb, H 7 In
Mfr # HW93776-7
Zoro # G0949076
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Truck Engine
- Capacity (Lb.) 2,000 lb
- Height (In.) 7 in
- Length (In.) 15 in
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # HW93776-7
- Zoro # G0949076
- UPC # 047077797051
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 7 in |
Length (In.) | 15 in |
Width (In.) | 8 in |
Overall Length | 15 in |
Overall Height | 7 in |
Overall Width | 8 in |
Details
Item | Engine Adapter Head |
Type | Light Truck Engine |
Capacity (Lb.) | 2,000 lb |
Function | For Holding Small Sized Vehicle and Light Trucks Engines |
Finish | Enamel |
Product Type | Engine Stand Adapter |
Load Capacity | 1 ton |
Compatible Equipment Manufacturer Part Number | HW93776 |
For Lifting | Light Truck with 1 ton Capacity, Small Vehicle with 1 ton Capacity |
Frame Material Finish | Enamel |
For Lift Equipment Type | Engine Stand Adapter |
Description
Engine Adapter Head, Product Type Engine Stand Adapter, Compatible Equipment Manufacturer Part Number HW93776, Compatible Equipment Grainger Part Number 4CWL8, Load Capacity 1 ton, Overall Height 7 in, Overall Length 15 in, Overall Width 8 in, For Lift Equipment Type Engine Stand Adapter, For Lifting Light Truck with 1 ton Capacity, Small Vehicle with 1 ton Capacity, Frame Material Finish Enamel, Includes -, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS 4 FLAT TO 5 FLAT NEW ADAPTER (47515)
- ECCO SAFETY GROUP DIRECTIONAL, 6IN OVAL, STTR-WARNING COMBO, 12-24 VDC, PL3 CONNECTOR, AMBER/WHITE (ED3060AW)
- GROTE Replacement Lens for 55430, Yellow (90483)
- US MOTOR WORKS New Water Pump, Us4038 (US4038)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- OMEGALIFT Auxiliary Stand, Foot Pedal, 3/4 tons (31501)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- SUNEX Engine Crane, 2 tons, Aluminum (5222)
- Hein-Werner Engine Stands