Shop All Automotive Tool Parts
Hein-Werner
Ball 5/16 Gr25 Crm Alloy Steel
Mfr # 203201
Zoro # G2618248
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hein-Werner
- For Use With Mfr. Model Number BH6020, BH6027, HW93642, HW93652, HW93657, HW93660, HW93660M, HW93662, HW93667, HW93716, YA657B, YA660B, YA662B, YA667B, YA876B
- Product Type Ball
- Load Capacity 10 ton
- For Lift Equipment Type Service Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # 203201
- Zoro # G2618248
- Country of Origin United States
- Category Automotive Tool Parts
Dimensions
Outside Diameter | 5/16 in |
Details
Item | Ball |
Fits Brand | Hein-Werner |
For Use With Mfr. Model Number | BH6020, BH6027, HW93642, HW93652, HW93657, HW93660, HW93660M, HW93662, HW93667, HW93716, YA657B, YA660B, YA662B, YA667B, YA876B |
Product Type | Ball |
Load Capacity | 10 ton |
For Lift Equipment Type | Service Jack |
Material | Chrome Alloy Steel |
Compatible Manufacturer Part Number | HW93657, HW93660, HW93662, HW93667 |
For Brand | Hein-Werner |
Description
Ball, Product Type Ball, For Brand Hein-Werner, For Lift Equipment Type Service Jack, Compatible Manufacturer Part Number HW93657, HW93660, HW93662, HW93667, Compatible Grainger Part Number 4CWJ8, 4CWK1, 4CWK2, 4CWK4, Load Capacity 10 ton, Material Chrome Alloy Steel, Outside Diameter 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch, Flasher/ Blinker 3.75" x4" x2.75" (A-1682977M1)
- DRAW-TITE FULTON COUPLER LOCK (63225)
- AP PRODUCTS AP Products 014-119335 D-Flat Spindle Washers, Tang Washers and 6 Slot Spindle Nut - 1" Dia., 2 Pack (014-119335)
- WALL LENK REPL Pyramid Tip & Element ASSY F/LG400 (WLKLG400TE)
- HEIN-WERNER Piston Clip (209910)
- HEIN-WERNER Filler Plug, Rubber (F36100-0001)
- HEIN-WERNER Retaining Ring E Clip, Trans Jack (220018)
- FOWLER Outside Digital Caliper, 6" (FOW74-554-630)
- CARRAND Car Wash Bucket, 3 Gallon (12 Quart) (CRD94102)
- SUR&R Female Tube Nut, 5/8"-18 Thread Size, PK2 (PS2215)
- BRUSH RESEARCH MANUFACTURING Flex Brake Cylinder Hone, 1" 180 Grit (BRMBC1)
- Hein-Werner Service & Shop Tools