Shop All Hydraulic Press Accessories
Hein-Werner
Arbor Plates, Steel, 11 In. L, PK2
Mfr # AP25
Zoro # G3617993
product price: $287.99
/pk 2, $144.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 11
- Width (In.) 4
- Height (In.) 1
- Cut Out Width (In.) 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # AP25
- Zoro # G3617993
- UPC # 047077800942
- Country of Origin United States
- Category Hydraulic Press Accessories
Dimensions
Length (In.) | 11 |
Width (In.) | 4 |
Height (In.) | 1 |
Cut Out Width (In.) | 1-1/2 |
Cut Out Height (In.) | 1 |
Cut Out Length (In.) | 2-1/2 |
Overall Height | 1 in |
Cutout Length | 2-1/2 in |
Cutout Height | 1 in |
Overall Width | 4 in |
Overall Length | 11 in |
Cutout Width | 1-1/2 in |
Details
Item | Arbor Plate |
Material | Steel |
Includes | (2) Plates |
For Use With | 25 tons Press |
Material - Machining | Steel |
Number of Pieces | 2 |
Accessory Type | Arbor Plate |
Description
Arbor Plate, For Use With 25 tons Press, Number of Pieces 2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" HEX Demo 18" Bull Point (48-62-3005)
- KNIPEX Knipex 7401250 High Leverage Diagonal Cutters - 1 0 in. (KNT-7401250)
- MILTON Deluxe Blow Gun Kit, 1/4" NPT (S-194KIT)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, SAE, 13 pcs (34300)
- HEIN-WERNER Arbor Plates, For Use with 55 Ton Press (AP55)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93409)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93309)
- SHINN FU Cylinder For Blackhawk Towerpower 98500 (B65442)
- SUNEX ® Tools 8-Piece Press Accessory Kit (57KIT8)
- Hein-Werner Hydraulic Press Accessories