Shop All Hydraulic Press Accessories
Hein-Werner
Arbor Plates, For Use with 55 Ton Press
Mfr # AP55
Zoro # G3659092
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length (In.) 14
- Width (In.) 4
- Height (In.) 2
- For Use With 55 tons Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hein-Werner
- MFR # AP55
- Zoro # G3659092
- UPC # 652597528636
- Country of Origin United States
- Category Hydraulic Press Accessories
Dimensions
Length (In.) | 14 |
Width (In.) | 4 |
Height (In.) | 2 |
Cut Out Length (In.) | 2.-5/8 |
Cut Out Width (In.) | 1-5/8 |
Cut Out Height (In.) | 2 |
Cutout Height | 2 in |
Cutout Length | 2-5/8 in |
Overall Height | 2 in |
Overall Width | 4 in |
Overall Length | 14 in |
Cutout Width | 1-5/8 in |
Details
Item | Arbor Plate |
Material | Steel |
For Use With | 55 tons Press |
Includes | (2) Plates |
Number of Pieces | 2 |
Material - Machining | Steel |
Accessory Type | Arbor Plate |
Description
Arbor Plate, For Use With 55 tons Press, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK #8 HSS Se .178 X .281 Drill .290 Cbore 5/16 Shank 1-15/32 Oal (50-L2-182)
- IRWIN Screw Extractor+Bit No.1 (53701)
- MITUTOYO Depth Micrometer, 0 to 6" (129-128)
- CST/BERGER RED LASER ENHANCEMENT GLASSES (57-GLASSES)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93409)
- HEIN-WERNER Arbor Plates, Steel, 11 In. L, PK2 (AP25)
- HEIN-WERNER Arbor Plates, For Use with 100 Ton Press (AP100)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93309)
- SHINN FU Ram Coupler (B65582)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- SUNEX Press Accessory Kit, 8 pcs. (57KIT8)
- Hein-Werner Hydraulic Press Accessories