Shop All Bottle Jacks
This Product is Discontinued
Hein-Werner
Air Jack Stand, 10 Tons (Discontinued)
Mfr # HW93737A
Zoro # G1771734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 10 ton
- Lifting Height Min. 17 3/4 in
- Lifting Height Max. 40 in
- Construction Steel
- Handle Length 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93737A
- Zoro # G1771734
- UPC # 047077051160
- Country of Origin United States
- Category Bottle Jacks
Dimensions
Lifting Height Min. | 17 3/4 in |
Lifting Height Max. | 40 in |
Handle Length | 38 in |
Base Length | 12 in |
Inlet Connection Size | 1/4 in |
Minimum Lift Height | 17 1/2 in |
Base Width | 12 in |
Maximum Lift Height | 52 1/2 in |
Air Hose Length | 10 ft |
Description
Combination Jacks & Support Stands, Jack Type Combination Jack & Support Stand, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 17 1/2 in, Maximum Lift Height 52 1/2 in, Power Source Air, Standards ASME PASE 2014, Air Hose Length 10 ft, Base Length 12 in, Base Width 12 in, Features Doubles As A Support Stand, Handle Length 38 in, Handle Type Removable, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Item Weight 165 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.