Shop All Floor Jacks
Hein-Werner
4 Tons Hydraulic Service Jack 26-1/2" Max. Lifting H., 5-1/2" Min. Lifting H
Mfr # HW93657
Zoro # G2715912
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,188.99
Free 30-Day Returns
Key Features
- Base Width 15 in
- Lifting Height Min. 5-1/2"
- Lifting Capacity 4 Tons
- Power Raise 21 in
- Caster Wheel Dia. 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hein-Werner
- MFR # HW93657
- Zoro # G2715912
- UPC # 047077024706
- Country of Origin United States
- Category Floor Jacks
Dimensions
Base Width | 15 in |
Lifting Height Min. | 5-1/2" |
Caster Wheel Dia. | 2 1/2 in |
Base Height | 8 3/4 in |
Chassis Length | 49 in |
Base Length | 49 in |
Handle Length | 51 3/4 in |
Lifting Height Max. | 26-1/2" |
Length | 49" (Chassis) |
Minimum Lift Height | 5 1/2 in |
Minimum Height | 5 in |
Saddle Diameter | 7 in |
Chassis Width | 15 in |
Wheel Diameter | 2 1/2 in |
Maximum Lift Height | 26 1/2 in |
Overall Width | 14 1/2 in |
Extended Height | 25 3/4 in |
Chassis Height | 8 3/4 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 4 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/2 in, Maximum Lift Height 26 1/2 in, Power Source Mechanical, Minimum Height 5 in, Chassis Height 8 3/4 in, Chassis Length 49 in, Chassis Width 15 in, Extended Height 25 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Industrial hydraulic bottle jack, 12 ton (2412N)
- BOSCH Compression Tester Ford Adapter (5607)
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- AUVECO M6-1.0 X 20MM METRIC IND.HEX SEMS WA HD, 50PK (13617)
- HEIN-WERNER 20 Tons Air/Hydraulic Axle Jack 19-3/4" Max. Lifting H., 9" Min. Lifting H (HW93733)
- HEIN-WERNER 10 Tons Air Operated End Lift 46" Max. Lifting H., 12-1/2" Min. Lifting H (HW93690)
- HEIN-WERNER 10 Tons Air/Hydraulic Service Jack 25-1/2" Max. Lifting H., 6-1/2" Min. Lifting H (HW93662)
- HEIN-WERNER 25 Tons Air/Hydraulic Axle Jack 21-1/2" Max. Lifting H., 8-1/4" Min. Lifting H (HW93735A)
- HEIN-WERNER 2-1/2 Tons Air Operated End Lift 35-3/8" Max. Lifting H., 11" Min. Lifting H (HW93696A)
- CHICAGO PNEUMATIC Trolley Jack, 2 Ton (2T) Low Profile, Heavy Duty Steel Welded Chassis (CP80020)
- OTC 5 Ton Air Hydraulic Service Jack (OTCHDJ5P)
- Hein-Werner Jacks