Shop All Ducting & Venting
Heil Quaker
Trap Vent 2"Pvc
Mfr # 1000891
Zoro # G3186972
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1000891
- Zoro # G3186972
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Outlet Diameter | 2" |
Details
Item | Trap Vent 2"Pvc |
Description
Trap Vent 2 In.Pvc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE VENTILATION Flat Roof Mounting Base, 10" Galvanized (FB10G)
- LENNOX Flame Sensor/Electrode (28G36)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool/Heat, 8000 BtuH, 19 3/4 in W. (KEQ08A11)
- RHEEM 44-101884-08 Crankcase Heater (44-101884-)
- LAMBRO Hood Vent Dryer Plstc 4In Wht (224W)
- IMPERIAL MFG GROUP DAMPER CAST IRON 6 in. (BM0051-A)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0626-C)
- IMPERIAL MFG 10 in. H X 6 in. W Silver Galvanized Steel Straight Center End Boot (GV0665-C)
- LAMBRO Duct Transition3.25X10-4 (DGT34)
- NORDFAB Round Reducer, 7 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 7 in W, 7" L, 7 in H (8040025874)
- NORDFAB Round Angle Flange Adapter, 12 in Duct Dia, Galvanized Steel, 22 ga GA, 1-1/2" L, 1-1/2" H (8010000149)
- Heil Quaker Ducting & Venting