Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch.90"Wc SPDT
Mfr # 1445591
Zoro # G3195783
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Maximum Pressure Rating 0.9 in wc
- Product Type Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1445591
- Zoro # G3195783
- UPC # 00642415180900
- Country of Origin Mexico
- Category Duct Pressure Switches
Details
Item | Pressure Switch.90"Wc SPDT |
Contact Form | SPDT |
Maximum Pressure Rating | 0.9 in wc |
Product Type | Pressure Switch |
Description
Pressure Switch.90 In.Wc SPDT, Contact Form SPDT, Maximum Pressure Rating 0.9 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Portable Heater, Aluminum, 240V AC (H31-FSP-1)
- FANTECH Inline Centrifugal Duct Fan, 20 In. Dia. (FKD 20)
- DAIKIN REMOTE CONTROL (2531835)
- HONEYWELL Electric Actuator, -40 to 140F, 100-240V (MS4110A1002)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- SOLER & PALAU High Current Switch (CS-325)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- TJERNLUND PRODUCTS Axial Duct Booster, 6 In. Dia. (EF-6)
- TJERNLUND PRODUCTS Switch, Fan Proving (PS1505)
- JOHNSON CONTROLS Air Flow Switch, Adjustable .05 2.0 Wc (AFS-262)
- Heil Quaker Duct Pressure Switches