Shop All Duct Pressure Switches
Heil Quaker
Pressure Switch.55"Wc SPST
Mfr # 1170927
Zoro # G3191942
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 0.55 in wc
- Product Type Pressure Switch
- Contact Form SPST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Heil Quaker
- MFR # 1170927
- Zoro # G3191942
- Country of Origin United States
- Category Duct Pressure Switches
Details
Item | Pressure Switch.55"Wc SPST |
Maximum Pressure Rating | 0.55 in wc |
Product Type | Pressure Switch |
Contact Form | SPST |
Description
Pressure Switch.55 In.Wc SPST, Contact Form SPST, Maximum Pressure Rating 0.55 in wc, Product Type Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC 135722-Hk Strainer & Gasket For (135722-HK)
- ERIE Ag24B020 120V On/Off Normally (AG24B020)
- DAYTON Spark Plug Nut (2305686)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-WPX100BB20P String Wound Polypropylene Filter Cartridge (PENTEK-WPX100BB20P)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-1C)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- TJERNLUND PRODUCTS Control, Interlock (UC1)
- SEALED UNIT PARTS CO Supco Pressure Switch - 425 PSI Open 325 PSI Closed (SHP425325)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AC-1C)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- Heil Quaker Duct Pressure Switches